Menu Search
Search
HUBBELL #HBLPP10AAL

Tele-Power Satin Aluminum

SKU # 78358531944 Manufacturer Series: PP
Type: Tele-Power
Material: Aluminum
Finish: Satin
Outlets: (2) Duplex
Height - ft: 10.16 ft.
Capacity - Power Cable: #12