Menu Search
Search
CUSTOM PLASTICS #CPI-42100

Flanged Pole Mount PVC

SKU # 78963992005 Manufacturer Series: Riser Guards

Compare

Maximum number of products selected.
Type: Flanged Pole Mount
Material: PVC
Trade Size: 2 in.
Dimensions: WxHxL: 2.38 x 2.38 x 120 in.
Flange Width: 4.50"
Schedule: 40
Listings: REA, NEMA PH-41

Additional Info: Material: 0.154"