Menu Search
Search
ROYAL PIPE #EC005200BL

Electrical Nonmetallic Tubing, Blue, 1/2 in., 200-ft L

SKU # 77255580020
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Blue
Trade Size: 1/2 in.
Length: 200 ft.

Royal ENT is designed to replace EMT, flexible conduit or other raceway or cable systems for installation in accordance with article 362 of the national electrical code, and other applicable sections of the code and local codes. Royal ENT product shall meet the requirements of UL Standard 1653 and shall be listed by UL as suitable for its intended purpose.

Additional Info: Pkg Type: Coil