Menu Search
Search
MAXCELL #MXD3456BK5300

Innerduct, 3 in. ID, 5300 ft L, Steel, Black

SKU # 43200098995
Type: Detectable Innerduct
Size: ID: 3 in.
Length: 5300 ft.
Material: Steel
Use: Cable Management
Color: Black

Standard, detectable, plenum and riser. MaxCell product types refer to the different conduit application sizes and number of cells/pathways per product type. Most product lines are offered in all of the product type variations. A versatile solution for the complex problems faced by today's engineers, contractors and network providers. Manufactured from internally designed and produced materials, this model yields superior performance over existing rigid innerduct.