The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #NE3X4WH6

Panduct® Duct, Wiring; Halogen-free; Wide Slot; Flush; 3 x 4 in.; White

SKU # 07498321506 Manufacturer Series: Type NE
RoHS Compliant
View more versions of this product
Nominal Width: 3 in.
Nominal Height: 4 in.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Color: White
Material: Halogen-free PPO
Cover Style: Flush (not included)
Cover Part Number: NC3WH6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0
Type: Wiring Duct
Wall Type: Wide Slot
Nominal Length: 6 ft.
Color: White
Material: Halogen-free Noryl
Cover Style: Flush Type NC (not included)
Mounting: Mounting Holes
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0