Menu Search
Search
PANDUIT #WR4-C

Panduct® Wire Retainer, 4 in. Wide Duct, ABS, 100 Pack

SKU # 07498368601 Manufacturer Series: Type G
RoHS Compliant
Fitting Type: Duct Wire Retainer
Function: 4 in Wide Duct
Material: ABS
Package: 100

Duct Wire Retainer: Fitting Type - Duct Wire Retainer; Function - 4 in Wide Duct; Material - ABS; Package - 100; Additional Information - Type G, For Duct Size Width and Height (In.): 4.0x4.0 or Under; Manufacturer Series - Panduct Type G

Additional Info: Type G, For Duct Size Width and Height (In.): 4.0x4.0 or Under