Menu Search
Search
ABB INSTALLATION PRODUCTS #PF9DJ

Thomas and Betts Power and Communication Duct PVC

SKU # 03448104954 Manufacturer Series: P and C Duct
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB 60
Bend Degree: 90
Radius: 24"
Trade Size: 2 in.
End: Belled