Menu Search
Search
PANDUIT #FXTYP7575YNF096

Panduct® Solid Divider Wall, 75 mm H x 2.00 m L, PVC, Gray, Snap-In Mount

SKU # 07498374219
RoHS Compliant
Type: Wiring Duct Solid Divider
Material: PVC
Finish: Gray
Height: 75mm
Size - Length - ft: 2m
Mounting: Snap-In