Menu Search
Search
PANDUIT #NNC50DWH2

Solid Divider Wall, 50 mm H x 2.00 m L, PPO, White, Snap-In Mount

SKU # 07498342204 Manufacturer Series: Type NNC
Type: Wiring Duct Solid Divider
Material: PPO
Finish: White
Height: 50mm
Size - Length - ft: 2m
Mounting: Snap-In

Duct Divider: Type - Wiring Duct Solid Divider; Material - PPO; Finish - White; Size - Height - 50 mm H; Size - Length - ft - 2.00M L; Mounting - Snap-In; Additional Information - Halogen Free Material; Manufacturer Series - Type NNC