Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Cable and Wire Management
Ducts
Duct Covers
Panduct® Cover, Duct; Flush; Halogen-free, Low-smoke; 2m
#TNC50LG2
PANDUIT
#TNC50LG2
Panduct®
Cover, Duct; Flush; Halogen-free, Low-smoke; 50mm x 2m; Light Gray
SKU
#
07498360690
Manufacturer Series:
Type TNC
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Width:
50mm
Cover Type:
Flush
Material:
Halogen-free, Low-smoke (PPE and HIPS)
Length:
2m
Color:
Light Gray
Downloads
Data Sheet 1