Menu Search
Search
PANDUIT #DJS1LG6

Panduct® Joining Strip, 6-ft L, Cut to Size Duct

SKU # 07498325207
Type: Wiring Duct Joining Strip
Material: PVC
Color: Gray
Application: Provides Smooth Joint of Duct Sections
Duct Height: Cut to Size
Length: 6 ft.
Package Quantity: 120 ft.

Duct Connectors: Type - Wiring Duct Joining Strip; Material - PVC; Color - Gray; Application - Provides Smooth Joint of Duct Sections; Duct Height - Cut to Size; Length - 6-ft; Package Quantity - 120 ft; Manufacturer Series - Panduct