Menu Search
Search
CANTEX #5144106

Bell End, 4 in., PVC, Solvent Weld Installation

SKU # 08870004155

Compare

Maximum number of products selected.
Type: P&C Duct Bell End
Material: PVC
Installation: Solvent Weld
Trade Size: 4 in.

Additional Info: Molded Style