Menu Search
Search
QUEEN CITY PLASTICS #1103031

PVC Conduit, 3 in., 3.5 in. OD, 10 ft

SKU # 78055198980
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 10 ft.
Lb/​100-ft: 157 lb/100-ft

Conduit; Rigid PVC; 3 in. Trade; Schedule 40; 3.500 in. Outside Diameter; 10 ft Length; 157 lb/100-ft