Menu Search
Search
PRIME CONDUIT #49010-010

Conduit, 1-1/2 in., 1.9 in. OD x 10 ft. L, Schedule 40

SKU # 40073990774

Compare

Maximum number of products selected.
Conduit Type: Rigid PVC
Schedule/​Series: Schedule 40
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in.
Length: 10 ft.
Lb/​100-ft: 55 lb.