Menu Search
Search
CANTEX #A52DA12

Rigid PVC Conduit, 3 in. Trade, 3.500 in. OD x 10 ft, SCH 40

SKU # 08870006008
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 10 ft.