Menu Search
Search
MVA POWER #44160

Conduit Elbow, 6 in., 22-1/2°, SCH 40, 48 in. Radius

SKU # 40012099981
Type: Conduit Elbow
Schedule/​Series: SCH 40
Bend Degree: 22-1/2°
Radius: 48 in.
Trade Size: 6 in.
End: Plain