Menu Search
Search
MVA POWER #43020

Conduit Elbow, 2 in., 45°, SCH 40, 36 in. Radius

SKU # 40012099982
Type: Conduit Elbow
Schedule/​Series: SCH 40
Bend Degree: 45°
Radius: 36 in.
Trade Size: 2 in.
End: Plain