The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CANTEX #5133874

Rigid PVC 1.50 in. 45 Deg 24 in.

SKU # 08870001485
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 45
Radius: 24 in.
Trade Size: 1.5 in.
End: Plain