Menu Search
Search
ABB INSTALLATION PRODUCTS #UA7ALB

Thomas and BettsĀ® Rigid PVC Elbow, 45 deg, 3 in. Trade, SCH 40, Standard Radius, Belled End

SKU # 03448119633
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 45
Radius: Standard
Trade Size: 3 in.
End: Belled