The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
Cable and Wire Management Conduit PVC Conduit PVC Conduit Device Boxes Box, PVC Conduit Device; Standard Depth; 1 Gang; 2 Hubs

CONDUIT PRODUCTS

Box, PVC Conduit Device; Standard Depth; 1 Gang; 2 Hubs

(2 Product Options)
  • Box Type: PVC Conduit Device
  • Gangs: 1
  • Configuration Type: FSS
  • Number of Hubs: 2
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FSS
Number of Hubs: 2
Hub Placement: (2) End
Depth: Standard
Mtg Lugs: 4