Menu Search
Search
CONDUIT PRODUCTS #FSS-3/4-PVC-BOX-W/LUGS

Box, PVC Conduit Device; Standard Depth; 1 Gang; 2 Hubs; 3/4 in. Hub; FSS Configuration

SKU # 78006006649
View more versions of this product
Hub Size: 3/4 in.
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FSS
Number of Hubs: 2
Hub Placement: (2) End
Depth: Standard
Mtg Lugs: 4