Menu Search
Search
CANTEX #5140105

Adapter, Rigid PVC; Threaded Male; Schedule 40/80; 1 in.

SKU # 08870006203
Adapter Type: Rigid PVC Adapter
Installation: Threaded Male
Schedule/​Series: 40
Trade Size: 1 in.

Additional Info: Length: 2-3/16 in.