The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #074093513

Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch Straight Male

SKU # 78358533189
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Steel
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 3/4 in.