The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #074093542

Metallic Liquidtight Flexible Conduit Connector w/Grip 1/2 inch 90-Deg Male

SKU # 78358533198
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: 90 Degree Male
Connector Material: Steel
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 1/2 in.

Additional Info: Mesh Length: 3.50"