Menu Search
Search
O-Z/GEDNEY #4QS4350

Liquid-tight Conduit Connector, Flexible Metallic, 3-1/2 in.

SKU # 68785587606 Manufacturer Series: 4QS
Material: Zinc-plated Malleable Iron
Type: Liquid-tight Conduit Connector
Conduit Type: Flexible Metallic
Throat: Non-Insulated
Angle: 45 Degree
Trade Size: 3-1/2 in.