Menu Search
Search

O-Z/GEDNEY

Connector, Liquidtight; Die Cast; Straight

(11 Product Options)
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metallic and Nonmetallic Type-B
  • Material: Die-cast
  • Angle: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metallic and Nonmetallic Type-B
Material: Die-cast
Angle: Straight
Throat: Non-Insulated