Menu Search
Search
O-Z/GEDNEY #LMM-51

Connector, Liquidtight; Die Cast; Straight; 1-1/2 in.

SKU # 68785538251
Trade Size: 1-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic and Nonmetallic Type-B
Material: Die-cast
Angle: Straight
Throat: Non-Insulated