Menu Search
Search
EMERSON #ST-350

Appleton Connector, Liquidtight; Flex Metallic; Straight; 3-1/2 in.

SKU # 78138128058 Manufacturer Series: ST
View more versions of this product
Trade Size: 3-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Non-Insulated