Menu Search
Search
CONDUIT PRODUCTS #5334-PVC-CT-1-IN

Connector, Liquidtight; Straight; Steel, PVC 40mil Coated; 1 in.

SKU # 98004007573
View more versions of this product
Trade Size: 1 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: Straight
Throat: Insulated