Menu Search
Search
APPLETON #STB-45125L

Appleton Connector, Liquidtight Grounding; Flex Metallic; 45 Degree; 1-1/4 in.

SKU # 78138140372 Manufacturer Series: STB
Trade Size: 1-1/4 in.
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 45 Degree
Throat: Insulated
Ground Wire Lug: 8-1/0 AWG