Menu Search
Search
APPLETON #STB-9075

Appleton Connector, Liquidtight; Flex Metallic; 90 Degree; 3/4 in.

SKU # 78138168165 Manufacturer Series: STB
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 90 Degree
Throat: Insulated