The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ABB INSTALLATION PRODUCTS #9350

Thomas and Betts Connector, Liquidtight; Steel/Malleable Iron; 90 Degree; 3/8 in.

SKU # 78621009350
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated
Trade Size: 3/8 in (1/2 KO)

Additional Info: PG Metric Thread, 16.0 mm