Menu Search
Search
ANAMET ELECTRICAL #441562

Flexible Aluminum Conduit 2 inch

SKU # 71411801126 Manufacturer Series: RWA
RoHS Compliant
Conduit Type: Flexible Aluminum Conduit
Style: Reduced Wall
Trade Size: 2 in.
Length: 100 ft.

Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Style - Reduced Wall; Trade Size - in - 2; Length - 100-ft; Additional Information - Inner Diameter: 2.000-2.080 in., Outer Diameter: 2.350-2.450 in., Approx Inside Bend Radius: 10 in., Enclosure: NEMA 1; Manufacturer Series - RWA