Menu Search
Search
SOUTHWIRE #55082603

Titan Liquidtight Flexible Metallic, EF, Steel, PVC, -10 to 60 deg C, Gray, 1/2 in., 0.82 - 0.84 in.

SKU # 03288604231
Warning – California Prop 65
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel
Jacket: PVC
Temperature: -10 to 60 deg C
Color: Gray
Trade Size: 1/2 in.
Outside Diameter: 0.82 to 0.84 in.
Length: 100 ft.

SOU 55082603 LTM-UL 1/2IN GYJT 100C

Warning – California Prop 65

WARNING: This product contains material that, the State of California has determined, may cause cancer. www.P65Warnings.ca.gov/product

To learn more about Prop 65, visit www.P65Warnings.ca.gov.