Menu Search
Search
CONDUIT PRODUCTS #2-EF/LT-GRAY-RE

Liquidtight Flexible Metallic, Gray, 2 in.

SKU # 78005092113
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Galvanized Steel
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 2 in.
Outside Diameter: 2.34 to 2.38 in.
Length: 50 ft.

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - EF; Core - Galvanized Steel; Jacket - PVC; Temperature - -20 C to 80 C; Color - Gray; Trade Size - in - 2; OD - 2.34 -2.38 in.; Length - 50-ft; Additional Information - Inside Bend Radius: 2.38 in. Static, 5.5 in. Dynamic, Internal Diameter: 2.02 - 2.05 in.

Additional Info: Inside Bend Radius: 2.38 in. Static, 5.5 in. Dynamic, Internal Diameter: 2.02 - 2.05 in.