Menu Search
Search
ANAMET ELECTRICAL #36202

Sealtite Liquidtight Flexible Metallic, Gray, 3/8 in.

SKU # 71411836202 Manufacturer Series: Type EFST
Conduit Type: Liquidtight Flexible Metallic
Style: EFST
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 3/8 in.
Outside Diameter: 0.71 in.
Length: 100 ft.