Menu Search
Search
ABB INSTALLATION PRODUCTS #LTXES02B-C

Thomas and BettsĀ® Liquidtight Flexible Conduit, 1/2 in., Galvanized Steel

SKU # 78621010669
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: LTXE
Core: Galvanized Steel
Jacket: Thermoplastic Rubber
Temperature: -60 to 150 deg C
Color: Black
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 100 ft.