Menu Search
Search
EMERSON #TWCL-100MN

Appleton Strap, EMT-Thinwall; 1-Hole; Malleable Iron; 1 in.

SKU # 78138187599 Manufacturer Series: TW

Compare

Maximum number of products selected.
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized
Trade Size: 1 in.
Hole/​Bolt Size: 1/4"