Menu Search
Search
ARLINGTON INDUSTRIES #341

Strap, Rigid Conduit; 1-Hole Snap-On; Steel; 3/4 in.

SKU # 01899700341

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 3/4 in.
Type: Rigid Conduit Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate