Menu Search
Search
REGAL MANUFACTURING #8146

Washer, Reducing, 2 to 3 in. Trade

SKU # 78539481460

Compare

Maximum number of products selected.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 3 in.
Trade Size Small: 2 in.

Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel; Trade Size Large - in - 3; Trade Size Small - in - 2