Menu Search
Search
CONNECTOR MANUFACTURING #AD-158

Reducing Bushing, 1 in. Large, 5/8 in. Small, Threaded, Aluminum

SKU # 78889392071
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Aluminum
Trade Size Large: 1 in.
Trade Size Small: 5/8 in.

Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Aluminum; Trade Size Large - in - 1; Trade Size Small - in - 5/8