Menu Search
Search
ABB INSTALLATION PRODUCTS #WA-171

Steel City® Washer, Reducing; Steel; Zinc-plated; 2-1/2 in. to 1/2 in.

SKU # 78599144582
Trade Size Small: 1/2 in.
Trade Size Large: 2-1/2 in.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Finish: Zinc-plated