Menu Search
Search
ABB INSTALLATION PRODUCTS #WA-165

Steel City® Washer, Reducing; Steel; Zinc-plated; 2 in. to 1-1/2 in.

SKU # 78599144580
Trade Size Small: 1-1/2 in.
Trade Size Large: 2 in.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Finish: Zinc-plated