Menu Search
Search
ABB INSTALLATION PRODUCTS #3712

Thomas and BettsĀ® Washer, Reducing, 1 to 1-1/2 in. Trade

SKU # 78621003712

Compare

Maximum number of products selected.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc-plated
Trade Size Large: 1-1/2 in.
Trade Size Small: 1 in.