Menu Search
Search
ABB INSTALLATION PRODUCTS #1254

Thomas and BettsĀ® Malleable Iron Reducing Bushing 2 inch - 1-1/2 inch

SKU # 78621001254
Reducer Type: Reducing Bushing
Installation: Threaded Hex-Head Shoulder
Material: Malleable Iron
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.