Menu Search
Search
EATON BUSSMANN SERIES #BCS-16C

Conduit Cap 1 inch Spring Steel

SKU # 78205122362 Manufacturer Series: BCS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Cap
Material: Spring Steel
Trade Size: 1 in.

Conduit Plugs and Caps: Type - Conduit Cap; Material - Spring Steel; Trade Size - in - 1; Additional Information - Spacer Type; Manufacturer Series - BCS

Additional Info: Spacer Type