Menu Search
Search
REGAL MANUFACTURING #663

Nipple, Rigid Conduit Offset; Die Cast Alloy; 1 in.

SKU # 78539466300

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 1 in.
Type: Rigid Conduit Offset Nipple
Installation: Threaded Male/Male, Offset 3/4 in.
Material: Die-cast Alloy
Throat: Non-Insulated