Menu Search
Search
CONDUIT PRODUCTS #5XCLOSEX3-ALUM-NIP

Nipple, Rigid Conduit; Aluminum; Size: 5 in.; Length: Close, 2-7/8 in.

SKU # 98002001531
View more versions of this product
Trade Size: 5 in.
Type: Rigid Conduit
Length: Close, 2-7/8 in.
Material: Aluminum