Menu Search
Search
CONDUIT PRODUCTS #4X6-ALUM-NIP

Nipple, Rigid Conduit; Aluminum; Size: 4 in.; Length: 6 in.

SKU # 98002001474
View more versions of this product
Trade Size: 4 in.
Type: Rigid Conduit
Length: 6 in.
Material: Aluminum