Menu Search
Search
APPLETON #300NPTLN5

Appleton Locknut, NPT; Brass; Cable Gland; 3 in.

SKU # 78138112610
View more versions of this product
Trade Size: 3 in.
Type: NPT Lock Nut
Material: Brass
Application: Cable Gland

Additional Info: Finish: Nickel Plated